Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 53428X01

  • Zoro # G6330843


product price: $33.99
/pk 5, $6.80/ea

Key Features

Plunger Dia. (In.)
0.070
Thread Size
#8-32
End Force Initial (Lb.)
1.50
Plunger
Nylon
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53428X01
Zoro #
G6330843
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Thread Size
#8-32
Body Length (In.)
7/16
Body Width (In.)
0.164
Body Dia.
0.1640 in
Body Length
0.438 in
Plunger Dia.
0.0700 in
Overall Length
0.49 in
Thread Length
0.438 in
Plunger Width
0.07 in
Body Diameter
0.164 in

Details

End Force Initial (Lb.)
1.50
Plunger
Nylon
Type
Without Locking Element
Material
Stainless Steel
Item
Spring Plunger
Plunger Travel (In.)
0.052
Finish
303 Stainless Steel
End Force Final (Lb.)
4.75
Spring
Stainless Steel
Thread
Fully Threaded
Plunger Material
Delrin
Thread-Locking Element Included
No
Retractable
No
Plunger Projection
0.052 in
Body Material
Stainless Steel
Initial Nose Force
1.5 lbf
Final Nose Force
4.75 lbf
Nose Material
Delrin
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Nose Shape
Standard
Plunger Finish
Black Oxide
Body Finish
Uncoated
Thread Pitch
0.03 in

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.