Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 53520X01

  • Zoro # G6330861


product price: $26.89
/pk 5, $5.38/ea

Key Features

Thread Size
#8-36
Plunger
Nylon
Body Length (In.)
7/16
Material
Stainless Steel
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53520X01
Zoro #
G6330861
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Body Length (In.)
7/16
Plunger Dia. (In.)
0.070
Body Width (In.)
0.164
Thread Length
0.438 in
Body Length
0.438 in
Body Dia.
0.1640 in
Overall Length
0.49 in
Plunger Dia.
0.0700 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Details

Plunger
Nylon
Material
Stainless Steel
Finish
303 Stainless Steel
End Force Initial (Lb.)
0.50
Plunger Travel (In.)
0.052
End Force Final (Lb.)
1.50
Type
Without Locking Element
Item
Spring Plunger
Spring
Stainless Steel
Plunger Projection
0.052 in
Body Material
Stainless Steel
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
1.5 lbf
Retractable
No
Initial Nose Force
0.5 lbf
Plunger Material
Delrin
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Retractability
Not Retractable
Body Finish
Uncoated
Body Material Grade
303
Plunger Finish
Uncoated
Nose Shape
Standard
Thread Pitch
0.028 in

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.