Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 53528X01

  • Zoro # G6330947


product price: $30.49
/pk 5, $6.10/ea

Key Features

Plunger Dia. (In.)
0.070
Plunger
Nylon
End Force Final (Lb.)
1.50
Plunger Travel (In.)
0.052
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53528X01
Zoro #
G6330947
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Thread Size
#8-32
Body Length (In.)
7/16
Body Width (In.)
0.164
Body Length
0.438 in
Thread Length
0.438 in
Plunger Dia.
0.0700 in
Overall Length
0.49 in
Body Dia.
0.1640 in
Plunger Width
0.07 in
Body Diameter
0.164 in

Details

Item
Spring Plunger
Plunger
Nylon
End Force Final (Lb.)
1.50
Plunger Travel (In.)
0.052
Type
Without Locking Element
Material
Stainless Steel
Finish
303 Stainless Steel
End Force Initial (Lb.)
0.50
Spring
Stainless Steel
Plunger Projection
0.052 in
Retractable
No
Final Nose Force
1.5 lbf
Thread-Locking Element Included
No
Plunger Material
Delrin
Thread
Fully Threaded
Initial Nose Force
0.5 lbf
Body Material
Stainless Steel
Nose Material
Delrin
Body Material Grade
303
Plunger Finish
Uncoated
Thread Pitch
0.03 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Body Finish
Uncoated

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.