Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Wrench, PK 2

  • Mfr # 53004

  • Zoro # G603528939


product price: $9.59
/pk 2, $4.80/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Nose Shape
Spring and Ball
With Locking Plunger
No
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53004
Zoro #
G603528939
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Compatible Spring Plunger Thread Size
1/4"-20

Details

Item
Spring Plunger Wrench
Material
Steel
Nose Shape
Spring and Ball
With Locking Plunger
No
With Flange
No
Application
Eliminate Excessive Spring Compression of Spring and Ball Plungers
Product Type
Spring Plunger Wrench

Description

Spring Plunger Wrench, PK 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.