Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Zinc, 10-32x3/4 L, PK5

  • Mfr # 5230201

  • Zoro # G6319896


product price: $28.49
/pk 5, $5.70/ea

Key Features

Plunger Travel (In.)
0.125
Finish
Clear Zinc
Body Length (In.)
3/4
Plunger Dia. (In.)
0.093
Material
Steel Body (12L14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230201
Zoro #
G6319896
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Plunger Dia. (In.)
0.093
Thread Size
#10-32
Body Width (In.)
0.190
Body Length
0.75 in
Plunger Dia.
0.0930 in
Overall Length
0.875 in
Body Dia.
0.1900 in
Plunger Width
0.093 in
Thread Length
0.75 in
Body Diameter
0.19 in
Drive Size
0.063 in

Details

Plunger Travel (In.)
0.125
Finish
Clear Zinc
Material
Steel Body (12L14)
Plunger
Nylon
Item
Spring Plunger
End Force Final (Lb.)
2.70
Type
Threaded
Force
Light
Spring
Stainless Steel
End Force Initial (Lb.)
1.30
Plunger Projection
0.125 in
Body Finish
Zinc-Plated
Final Nose Force
2.7 lbf
Thread
Fully Threaded
With Flange
No
Plunger Finish
Zinc
Body Material
Steel
Thread-Locking Element Included
Yes
Retractable
No
Plunger Material
Delrin
Initial Nose Force
1.3 lbf
Nose Shape
Standard
Nose Material
Delrin
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Retractability
Not Retractable
Includes Flange
Flange Not Included
Measurement System
Inch

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2.7 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.3 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.