Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Zinc, 1/2-13x1 1/4 L, PK5

  • Mfr # 5230601

  • Zoro # G6319932


product price: $25.89
/pk 5, $5.18/ea

Key Features

Plunger Dia. (In.)
0.248
Finish
Clear Zinc
Plunger
Nylon
Material
Steel Body (12L14)
Body Length (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230601
Zoro #
G6319932
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Length (In.)
1-1/4
Thread Size
1/2"-13
Body Width (In.)
0.500
Thread Length
1.25 in
Body Dia.
1/2 in
Plunger Dia.
0.2480 in
Overall Length
1.5 in
Body Length
1.25 in
Plunger Width
0.248 in
Body Diameter
0.5 in
Drive Size
0.188 in

Details

Finish
Clear Zinc
Plunger
Nylon
Material
Steel Body (12L14)
Item
Spring Plunger
Plunger Travel (In.)
0.250
End Force Final (Lb.)
9.30
End Force Initial (Lb.)
2.70
Force
Light
Type
Threaded
Spring
Stainless Steel
Final Nose Force
9.3 lbf
Thread
Fully Threaded
Plunger Finish
Zinc
Thread-Locking Element Included
Yes
Initial Nose Force
2.7 lbf
Plunger Projection
0.25 in
Retractable
No
Plunger Material
Delrin
With Flange
No
Body Material
Steel
Body Finish
Zinc-Plated
Nose Shape
Standard
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Includes Flange
Flange Not Included
Measurement System
Inch
Thread Pitch
0.077 in
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 9.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.