Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Zinc, 1/4-20x1 L, PK5

  • Mfr # 5230301

  • Zoro # G6319905


product price: $24.79
/pk 5, $4.96/ea

Key Features

Plunger Travel (In.)
0.119
Finish
Clear Zinc
Plunger
Nylon
Plunger Dia. (In.)
0.119
Material
Steel Body (12L14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230301
Zoro #
G6319905
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Body Width (In.)
0.250
Thread Size
1/4"-20
Body Dia.
1/4 in
Body Length
1 in
Plunger Width
0.119 in
Plunger Dia.
0.1190 in
Thread Length
1 in
Overall Length
1.187 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Plunger Travel (In.)
0.119
Item
Spring Plunger
Finish
Clear Zinc
Plunger
Nylon
Material
Steel Body (12L14)
End Force Initial (Lb.)
1.00
Force
Light
End Force Final (Lb.)
4.00
Type
Threaded
Spring
Stainless Steel
Thread
Fully Threaded
Plunger Projection
0.187 in
Initial Nose Force
1 lbf
Thread-Locking Element Included
Yes
Final Nose Force
4 lbf
Plunger Finish
Zinc
Body Finish
Zinc-Plated
With Flange
No
Retractable
No
Body Material
Steel
Plunger Material
Delrin
Nose Shape
Standard
Nose Material
Delrin
Thread Pitch
0.05 in
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.