Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Zinc, 3/8-16x1 1/8 L, PK5

  • Mfr # 5230501

  • Zoro # G6319923


product price: $22.99
/pk 5, $4.60/ea

Key Features

Plunger Travel (In.)
0.187
Plunger
Nylon
Material
Steel Body (12L14)
Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230501
Zoro #
G6319923
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Width (In.)
0.375
Thread Length
1.125 in
Overall Length
1.312 in
Body Dia.
3/8 in
Body Length
1.125 in
Plunger Width
0.186 in
Plunger Dia.
0.1860 in
Body Diameter
0.375 in
Drive Size
0.125 in

Details

Plunger Travel (In.)
0.187
Plunger
Nylon
Material
Steel Body (12L14)
Item
Spring Plunger
Finish
Clear Zinc
Type
Threaded
Spring
Stainless Steel
End Force Initial (Lb.)
2.80
End Force Final (Lb.)
7.20
Thread
Fully Threaded
Plunger Projection
0.187 in
Plunger Finish
Zinc
With Flange
No
Body Finish
Zinc-Plated
Body Material
Steel
Plunger Material
Delrin
Retractable
No
Final Nose Force
7.2 lbf
Initial Nose Force
2.8 lbf
Thread-Locking Element Included
Yes
Nose Shape
Standard
Nose Material
Delrin
Measurement System
Inch
Thread Pitch
0.063 in
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Flange
Flange Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.