Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Zinc, 5/16-18x1 L, PK5

  • Mfr # 5230401

  • Zoro # G6319914


product price: $22.79
/pk 5, $4.56/ea

Key Features

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Plunger
Nylon
Finish
Clear Zinc
Plunger Travel (In.)
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230401
Zoro #
G6319914
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Body Width (In.)
0.313
Thread Size
5/16"-18
Body Length
1 in
Plunger Dia.
0.1190 in
Plunger Width
0.119 in
Thread Length
1 in
Overall Length
1.187 in
Body Dia.
0.3130 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

Plunger
Nylon
Item
Spring Plunger
Finish
Clear Zinc
Plunger Travel (In.)
0.187
Material
Steel Body (12L14)
End Force Final (Lb.)
4.50
Spring
Stainless Steel
Type
Threaded
End Force Initial (Lb.)
1.50
Force
Light
Plunger Material
Delrin
Retractable
No
Final Nose Force
4.5 lbf
Body Finish
Zinc-Plated
Thread-Locking Element Included
Yes
Plunger Projection
0.187 in
Body Material
Steel
Plunger Finish
Zinc
With Flange
No
Thread
Fully Threaded
Initial Nose Force
1.5 lbf
Nose Shape
Standard
Nose Material
Delrin
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Flange
Flange Not Included
Measurement System
Inch
Thread Pitch
0.056 in
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.