Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Zinc, 8-32x5/8 L, PK5

  • Mfr # 5230101

  • Zoro # G6319887


product price: $22.69
/pk 5, $4.54/ea

Key Features

Finish
Clear Zinc
Body Length (In.)
5/8
Plunger Dia. (In.)
0.070
Material
Steel Body (12L14)
Plunger Travel (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230101
Zoro #
G6319887
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Plunger Dia. (In.)
0.070
Thread Size
#8-32
Body Width (In.)
0.164
Plunger Dia.
0.0700 in
Body Dia.
0.1640 in
Plunger Width
0.07 in
Thread Length
0.625 in
Body Length
0.625 in
Overall Length
0.718 in
Drive Size
0.05 in
Body Diameter
0.164 in

Details

Finish
Clear Zinc
Material
Steel Body (12L14)
Item
Spring Plunger
Plunger Travel (In.)
0.093
Plunger
Nylon
Type
Threaded
Force
Light
End Force Final (Lb.)
2.30
Spring
Stainless Steel
End Force Initial (Lb.)
.70
Retractable
No
With Flange
No
Body Material
Steel
Plunger Finish
Zinc
Plunger Projection
0.093 in
Thread
Fully Threaded
Final Nose Force
2.3 lbf
Thread-Locking Element Included
Yes
Initial Nose Force
0.7 lbf
Body Finish
Zinc-Plated
Plunger Material
Delrin
Nose Shape
Standard
Nose Material
Delrin
Body Material Grade
12L14
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Thread Pitch
0.03 in
Measurement System
Inch

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 2.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.