Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprng Plungr, S.S, 1-7/64inL, M12x1.75, PK5

  • Mfr # 63723X01

  • Zoro # G3361639


product price: $44.19
/pk 5, $8.84/ea

Key Features

Body
Stainless steel
Force
Standard
Spring
Stainless Steel
Plunger Dia. (In.)
0.236
Plunger Travel (In.)
0.157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63723X01
Zoro #
G3361639
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.236
Thread Size
M12x1.75
Body Length (In.)
1-7/64
Body Width (In.)
0.472
Thread Length
28 mm
Body Length
28 mm
Overall Length
32 mm
Plunger Dia.
0.2360 in
Body Dia.
0.4720 in
Body Diameter
0.472 in
Plunger Width
6 mm

Details

Body
Stainless steel
Force
Standard
Spring
Stainless Steel
Plunger Travel (In.)
0.157
End Force Initial (Lb.)
2.25
Material
Stainless Steel
Ball Material
Stainless Steel
Item
Spring Plunger
End Force Final (Lb.)
24.50
Type
Without Locking Element
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body Material
Stainless Steel
Retractable
No
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Body Finish
Black Oxide
Final Nose Force
24.5 lbf
Thread Pitch
1.75 mm
Thread
Fully Threaded
Plunger Projection
4 mm
Initial Nose Force
10 lbf
Nose Material
Stainless Steel
Plunger Material Grade
303
Plunger Finish
Uncoated
Body Material Grade
303
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Standards
TCMAI
Measurement System
Metric

Description

Spring Plunger, Thread Size M12x1.75, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 24.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10 lbf, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.