Zoro Homepage

Sprng Plungr, S.S, 25/32inL, 0.106inDia, PK5

  • Mfr # 63720X01

  • Zoro # G3361666


product price: $45.59
/pk 5, $9.12/ea

Key Features

Plunger Travel (In.)
0.098
Material
Stainless Steel
Ball Material
Stainless Steel
Body
Stainless steel
Force
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63720X01
Zoro #
G3361666
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.106
Body Length (In.)
25/32
Thread Size
M6x1
Body Width (In.)
0.236
Body Dia.
0.2360 in
Overall Length
22.5 mm
Thread Length
20 mm
Plunger Dia.
0.1060 in
Body Length
20 mm
Plunger Width
2.7 mm
Body Diameter
0.236 in

Details

Plunger Travel (In.)
0.098
Material
Stainless Steel
Ball Material
Stainless Steel
Item
Spring Plunger
Body
Stainless steel
Force
Standard
Type
Without Locking Element
End Force Initial (Lb.)
0.90
Spring
Stainless Steel
End Force Final (Lb.)
11.15
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Material
Stainless Steel
Plunger Projection
2.5 mm
Thread
Fully Threaded
Thread-Locking Element Included
No
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Retractable
No
Body Material
Stainless Steel
Body Finish
Black Oxide
Plunger Finish
Uncoated
Final Nose Force
11.15 lbf
Initial Nose Force
4 lbf
Thread Pitch
1 mm
Nose Material
Stainless Steel
Retractability
Not Retractable
Nose Shape
Pin
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Plunger Material Grade
303
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 11.15 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.