Zoro Homepage

Sprng Plungr, S.S, 55/64inL, 0.137inDia, PK5

  • Mfr # 63721X01

  • Zoro # G3361657


product price: $42.69
/pk 5, $8.54/ea

Key Features

End Force Initial (Lb.)
1.26
Plunger Travel (In.)
0.118
Thread Size
M8x1.25
Type
Without Locking Element
Plunger Dia. (In.)
0.137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63721X01
Zoro #
G3361657
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Plunger Dia. (In.)
0.137
Body Length (In.)
55/64
Body Width (In.)
0.315
Overall Length
25 mm
Body Dia.
0.3150 in
Body Length
22 mm
Plunger Dia.
0.1370 in
Thread Length
22 mm
Plunger Width
3.5 mm
Body Diameter
0.315 in

Details

End Force Initial (Lb.)
1.26
Plunger Travel (In.)
0.118
Type
Without Locking Element
Spring
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Ball Material
Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
15.60
Item
Spring Plunger
Body
Stainless steel
Force
Standard
Standards
TCMAI
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Final Nose Force
15.6 lbf
Plunger Projection
3 mm
Body Finish
Black Oxide
Initial Nose Force
5.6 lbf
Plunger Material
Stainless Steel
Thread Pitch
1.25 mm
Retractable
No
Thread
Fully Threaded
Body Material
Stainless Steel
Thread-Locking Element Included
No
Nose Material
Stainless Steel
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Uncoated

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.