Zoro Homepage

Sprng Plungr, S.S, 55/64inL, 0.157inDia, PK5

  • Mfr # 63722X01

  • Zoro # G3361648


product price: $49.29
/pk 5, $9.86/ea

Key Features

Spring
Stainless Steel
End Force Initial (Lb.)
1.26
Ball Material
Stainless Steel
Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63722X01
Zoro #
G3361648
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
55/64
Plunger Dia. (In.)
0.157
Thread Size
M10x1.5
Body Width (In.)
0.394
Thread Length
22 mm
Plunger Dia.
0.1570 in
Overall Length
25 mm
Body Length
22 mm
Body Dia.
0.3940 in
Plunger Width
4 mm
Body Diameter
0.394 in

Details

Spring
Stainless Steel
End Force Initial (Lb.)
1.26
Ball Material
Stainless Steel
Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Item
Spring Plunger
Force
Standard
Body
Stainless steel
End Force Final (Lb.)
15.60
Plunger Travel (In.)
0.118
Type
Without Locking Element
Thread-Locking Element Included
No
Plunger Projection
3 mm
Initial Nose Force
5.6 lbf
Body Finish
Black Oxide
Retractable
No
Body Material
Stainless Steel
Thread
Fully Threaded
Plunger Material
Stainless Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Final Nose Force
15.6 lbf
Thread Pitch
1.5 mm
Nose Material
Stainless Steel
Body Material Grade
303
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Retractability
Not Retractable
Standards
TCMAI
Plunger Finish
Uncoated
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M10x1.5, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1570 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 4 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.