Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprng Plungr, Stl, 1-7/64inL, M12x1.75, PK5

  • Mfr # 63704X01

  • Zoro # G3361718


product price: $34.69
/pk 5, $6.94/ea

Key Features

End Force Initial (Lb.)
2.25
Material
Steel
Body Length (In.)
1-7/64
Plunger
Case Hardened Steel, Black Oxide
Thread Size
M12x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63704X01
Zoro #
G3361718
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-7/64
Thread Size
M12x1.75
Plunger Dia. (In.)
0.236
Body Width (In.)
0.472
Body Length
28 mm
Plunger Dia.
0.2360 in
Thread Length
28 mm
Body Dia.
0.4720 in
Overall Length
32 mm
Plunger Width
6 mm
Body Diameter
0.472 in

Details

End Force Initial (Lb.)
2.25
Material
Steel
Plunger
Case Hardened Steel, Black Oxide
Body
Steel
Item
Spring Plunger
Finish
black oxide
Force
Standard
Plunger Travel (In.)
0.157
Type
Without Locking Element
Spring
Stainless Steel
Ball Material
Steel
End Force Final (Lb.)
24.50
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Initial Nose Force
10 lbf
Retractable
No
Body Material
Steel
Plunger Finish
Black Oxide
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread-Locking Element Included
No
Plunger Material
Steel
Plunger Projection
4 mm
Thread
Fully Threaded
Final Nose Force
24.5 lbf
Thread Pitch
1.75 mm
Body Finish
Black Oxide
Nose Material
Steel
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
12L14
Standards
TCMAI
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M12x1.75, Thread Length 28 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 24.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10 lbf, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.