Zoro Homepage

Sprng Plungr, Stl, 25/32inL, 0.106inDia, PK5

  • Mfr # 63701X01

  • Zoro # G3361745


product price: $32.19
/pk 5, $6.44/ea

Key Features

Thread Size
M6x1
End Force Initial (Lb.)
0.90
Body Length (In.)
25/32
Finish
black oxide
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63701X01
Zoro #
G3361745
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1
Body Length (In.)
25/32
Plunger Dia. (In.)
0.106
Body Width (In.)
0.236
Thread Length
20 mm
Plunger Dia.
0.1060 in
Body Length
20 mm
Overall Length
22.5 mm
Body Dia.
0.2360 in
Plunger Width
2.7 mm
Body Diameter
0.236 in

Details

End Force Initial (Lb.)
0.90
Item
Spring Plunger
Finish
black oxide
Type
Without Locking Element
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Force
Standard
Body
Steel
Material
Steel
Ball Material
Steel
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
End Force Final (Lb.)
11.15
Plunger Travel (In.)
0.098
Plunger Material
Steel
Plunger Projection
2.5 mm
Plunger Finish
Black Oxide
Body Material
Steel
Retractable
No
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Initial Nose Force
4 lbf
Thread
Fully Threaded
Final Nose Force
11.15 lbf
Thread-Locking Element Included
No
Thread Pitch
1 mm
Body Finish
Black Oxide
Nose Material
Steel
Plunger Material Grade
12L14
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 11.15 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.