Zoro Homepage

Sprng Plungr, Stl, 55/64inL, 0.137inDia, PK5

  • Mfr # 63702X01

  • Zoro # G3361736


product price: $38.69
/pk 5, $7.74/ea

Key Features

Plunger Dia. (In.)
0.137
End Force Final (Lb.)
15.60
Thread Size
M8x1.25
Plunger
Case Hardened Steel, Black Oxide
End Force Initial (Lb.)
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63702X01
Zoro #
G3361736
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.137
Thread Size
M8x1.25
Body Length (In.)
55/64
Body Width (In.)
0.315
Thread Length
22 mm
Body Length
22 mm
Plunger Dia.
0.1370 in
Body Dia.
0.3150 in
Overall Length
25 mm
Body Diameter
0.315 in
Plunger Width
3.5 mm

Details

End Force Final (Lb.)
15.60
Plunger
Case Hardened Steel, Black Oxide
Item
Spring Plunger
End Force Initial (Lb.)
1.26
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Force
Standard
Spring
Stainless Steel
Ball Material
Steel
Plunger Travel (In.)
0.118
Type
Without Locking Element
Material
Steel
Finish
black oxide
Body
Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Plunger Material
Steel
Initial Nose Force
5.6 lbf
Thread Pitch
1.25 mm
Plunger Projection
3 mm
Thread-Locking Element Included
No
Body Material
Steel
Final Nose Force
15.6 lbf
Plunger Finish
Black Oxide
Retractable
No
Body Finish
Black Oxide
Thread
Fully Threaded
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Retractability
Not Retractable
Plunger Material Grade
12L14
Measurement System
Metric
Nose Shape
Pin
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.