Zoro Homepage

Sprng Plungr, Stl, 55/64inL, 0.157inDia, PK5

  • Mfr # 63703X01

  • Zoro # G3361727


product price: $36.89
/pk 5, $7.38/ea

Key Features

Plunger Dia. (In.)
0.157
Type
Without Locking Element
Plunger
Case Hardened Steel, Black Oxide
Ball Material
Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63703X01
Zoro #
G3361727
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.157
Thread Size
M10x1.5
Body Length (In.)
55/64
Body Width (In.)
0.394
Body Dia.
0.3940 in
Body Length
22 mm
Overall Length
25 mm
Thread Length
22 mm
Plunger Dia.
0.1570 in
Plunger Width
4 mm
Body Diameter
0.394 in

Details

Type
Without Locking Element
Plunger
Case Hardened Steel, Black Oxide
Ball Material
Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Material
Steel
Item
Spring Plunger
End Force Initial (Lb.)
1.26
Spring
Stainless Steel
Body
Steel
Force
Standard
Finish
black oxide
End Force Final (Lb.)
15.60
Plunger Travel (In.)
0.118
Final Nose Force
15.6 lbf
Plunger Projection
3 mm
Thread Pitch
1.5 mm
Initial Nose Force
5.6 lbf
Thread
Fully Threaded
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Plunger Material
Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Retractable
No
Thread-Locking Element Included
No
Body Material
Steel
Nose Material
Steel
Body Material Grade
12L14
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Plunger Material Grade
12L14
Nose Shape
Pin
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M10x1.5, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1570 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 4 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.