Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel T-Bolt 4140

  • Mfr # 46564

  • Zoro # G412041223


product price: $29.69
/ea
Sold in multiples of 2 for $59.38

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
5/8"-11
Thread Type
UNC
Head Width
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46564
Zoro #
G412041223
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Head Width
13/32 in
Thread Length
2 in
Head Height
1 1/8 in
Length under Head
4 in
Shank Length
4 in
Table Slot Size
5/8 in
Head Length
1 1/8 in

Details

Item
Steel T-Bolt 4140
Material
Steel
Finish
Black Oxide
Thread Type
UNC
Thread Fit
2A
Material Grade
4140
Head Style
T-Shape

Description

Steel T-Bolt 4140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.