Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Block, 1 In, 1 1/8 to 2 1/2

  • Mfr # 40103

  • Zoro # G2347615


product price: $11.19
/ea

Key Features

Number of Pieces
2
For Use With
Serrated End Clamps with 1 in Thick Step Blocks Where Height Adjusted Range 1-1/8 in to 2-1/2 in Is Needed
Size
1" Thick
Range
1-1/8 to 2-1/2"
Features
Larger Sizes have Chamfered Holes for Ease of Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40103
Zoro #
G2347615
UPC #
-
Country of Origin
United States

Dimensions

Size
1" Thick
Overall Height
1 1/16 in
Overall Length
1 39/64 in
Clamping Height - Minimum
1 1/8 in
Clamping Height - Maximum
2 1/2 in
Overall Width
1 in

Details

Item
Step Block
Number of Pieces
2
For Use With
Serrated End Clamps with 1 in Thick Step Blocks Where Height Adjusted Range 1-1/8 in to 2-1/2 in Is Needed
Range
1-1/8 to 2-1/2"
Features
Larger Sizes have Chamfered Holes for Ease of Use
Product Type
Step Block
Material
Steel

Description

Step Block, 1 In Thick, Range 1 1/8 to 2 1/2 In, Number of Pieces 2, For Use With Serrated End Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.