Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Block, 2 In, 3 1/2 to 9 In

  • Mfr # 40110

  • Zoro # G2091607


product price: $59.19
/ea

Key Features

Number of Pieces
2
For Use With
Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 3-1/2 in to 9 in is Needed with Chamfered Holes
Size
2" Thick
Range
3-1/2 to 9"
Overall Length
5 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40110
Zoro #
G2091607
UPC #
-
Country of Origin
United States

Dimensions

Size
2" Thick
Overall Length
5 21/64 in
Overall Height
3 7/16 in
Clamping Height - Minimum
3 1/2 in
Clamping Height - Maximum
9 in
Overall Width
2 in

Details

Item
Step Block
Number of Pieces
2
For Use With
Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 3-1/2 in to 9 in is Needed with Chamfered Holes
Range
3-1/2 to 9"
Features
Larger Sizes have Chamfered Holes for Ease of Use
Product Type
Step Block
Material
Steel

Description

Step Block, 2 In Thick, Range 3 1/2 to 9 In, Number of Pieces 2, For Use With Serrated End Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.