Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, 4140 Steel, 1/2-13x1-1/2

  • Mfr # 46460

  • Zoro # G7242813


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46460
Zoro #
G7242813
UPC #
-
Country of Origin
United States

Description

T-Bolt, High Strength, 4140 Steel, Black Oxide Finish, Thread Size 1/2-13, 1/2-13x1-1/2, Thread Type UNC, Length under Head 1-/12 In., Thread Length 1 In., Head Height 5/16 In., Head Width 7/8 In., Slot Size (In.) 1/2 In., Tensile Strength (PSI) 9933, Rockwell Hardness C32-C36, Meets/Exceeds Grade 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.