Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, 4140 Steel, 1/2-13x5

  • Mfr # 46466

  • Zoro # G3132735


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Type
High Strength
Material
Steel
Finish
Black Oxide
Thread Size
1/2"-13
Size
1/2-13x5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46466
Zoro #
G3132735
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Size
1/2-13x5
Head Height
7/8 in
Length Under Head
5 in
Slot Size (In.)
1/2"
Head Width
5/16 in
Thread Length
2 in
Screw Size
1/2"-13 x 5
Table Slot Size
1/2 in
Shank Length
5 in
Head Length
7/8 in
Length under Head
5 in

Details

Item
T-Bolt
Type
High Strength
Material
Steel
Finish
Black Oxide
Tensile Strength (PSI)
9933
Thread Type
UNC
Meets/Exceeds
Grade 5
Rockwell Hardness
C32-C36
Finish - Machining
Black Oxide
Min. Tensile Strength
9,933
Thread
Partially Threaded
Head Style
T-Shape
Material - Machining
High Speed Steel
Thread Fit
2A
Material Grade - Machining
4140
Material Grade
4140

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 In.-13, Thread Length 2 in, Shank Length 5 in, Head Length 7/8 in, Head Width 5/16 in, Head Height 7/8 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.