Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, 4140 Steel, 3/8-16x5

  • Mfr # 46266

  • Zoro # G2182494


product price: $11.19
/ea
Sold in multiples of 2 for $22.38

Key Features

Type
High Strength
Material
Steel
Finish
Black Oxide
Thread Size
3/8"-16
Size
3/8-16x5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46266
Zoro #
G2182494
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Size
3/8-16x5
Length Under Head
5 in
Slot Size (In.)
3/8"
Head Height
11/16 in
Thread Length
2 in
Head Width
1/4 in
Screw Size
3/8"-16 x 5
Shank Length
5 in
Table Slot Size
3/8 in
Head Length
11/16 in
Length under Head
5 in

Details

Item
T-Bolt
Type
High Strength
Material
Steel
Finish
Black Oxide
Meets/Exceeds
Grade 5
Tensile Strength (PSI)
5425
Rockwell Hardness
C32-C36
Thread Type
UNC
Head Style
T-Shape
Finish - Machining
Black Oxide
Thread
Partially Threaded
Material - Machining
High Speed Steel
Thread Fit
2A
Material Grade - Machining
4140
Min. Tensile Strength
5,425
Material Grade
4140

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 In.-16, Thread Length 2 in, Shank Length 5 in, Head Length 11/16 in, Head Width 1/4 in, Head Height 11/16 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.