Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, 4140 Steel, 3/8-16x6

  • Mfr # 46267

  • Zoro # G0795891


product price: $16.29
/ea

Key Features

Type
High Strength
Material
Steel
Finish
Black Oxide
Thread Size
3/8"-16
Size
3/8-16x6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46267
Zoro #
G0795891
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Size
3/8-16x6
Head Height
11/16 in
Thread Length
2 in
Slot Size (In.)
3/8"
Head Width
1/4 in
Length Under Head
6 in
Table Slot Size
3/8 in
Shank Length
6 in
Screw Size
3/8"-16 x 6
Head Length
11/16 in
Length under Head
6 in

Details

Item
T-Bolt
Type
High Strength
Material
Steel
Finish
Black Oxide
Thread Type
UNC
Meets/Exceeds
Grade 5
Rockwell Hardness
C32-C36
Tensile Strength (PSI)
5425
Material Grade - Machining
4140
Thread
Partially Threaded
Material - Machining
High Speed Steel
Min. Tensile Strength
5,425
Finish - Machining
Black Oxide
Head Style
T-Shape
Thread Fit
2A
Material Grade
4140

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 In.-16, Thread Length 2 in, Shank Length 6 in, Head Length 11/16 in, Head Width 1/4 in, Head Height 11/16 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.