Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, SS, 3/4-10x3

  • Mfr # 46681

  • Zoro # G1641254


product price: $29.19
/ea
Sold in multiples of 2 for $58.38

Key Features

Type
Medium Strength
Material
Stainless Steel
Finish
Uncoated
Thread Size
3/4"-10
Size
3/4-10x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46681
Zoro #
G1641254
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Size
3/4-10x3
Head Width
17/32 in
Thread Length
2 in
Length Under Head
3 in
Slot Size (In.)
3/4"
Head Height
1 5/16 in
Shank Length
3 in
Screw Size
3/4"-10 x 3
Head Length
1 5/16 in
Table Slot Size
3/4 in
Length under Head
3 in

Details

Item
T-Bolt
Type
Medium Strength
Material
Stainless Steel
Finish
Uncoated
Meets/Exceeds
Grade 5
Rockwell Hardness
C27
Tensile Strength (PSI)
16,700
Thread Type
UNC
Finish - Machining
Bright (Uncoated)
Head Style
T-Shape
Thread
Partially Threaded
Material Grade - Machining
304
Min. Tensile Strength
16,700
Material Grade
304

Description

T-Bolt, Bright (Uncoated), Thread Size 3/4 In.-10, Thread Length 2 in, Shank Length 3 in, Head Length 1 5/16 in, Head Width 17/32 in, Head Height 1 5/16 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.