Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, SS, 3/4-10x6

  • Mfr # 46685

  • Zoro # G1094222


product price: $31.69
/ea
Sold in multiples of 2 for $63.38

Key Features

Type
Medium Strength
Material
Stainless Steel
Finish
Uncoated
Thread Size
3/4"-10
Size
3/4-10x6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46685
Zoro #
G1094222
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Size
3/4-10x6
Head Height
1 5/16 in
Thread Length
2 1/2 in
Length Under Head
6 in
Slot Size (In.)
3/4"
Head Width
17/32 in
Table Slot Size
3/4 in
Screw Size
3/4"-10 x 6
Shank Length
6 in
Head Length
1 5/16 in
Length under Head
6 in

Details

Item
T-Bolt
Type
Medium Strength
Material
Stainless Steel
Finish
Uncoated
Rockwell Hardness
C27
Meets/Exceeds
Grade 5
Thread Type
UNC
Tensile Strength (PSI)
16,700
Material Grade - Machining
304
Min. Tensile Strength
16,700
Thread
Partially Threaded
Finish - Machining
Bright (Uncoated)
Head Style
T-Shape
Material Grade
304

Description

T-Bolt, Bright (Uncoated), Thread Size 3/4 In.-10, Thread Length 2 1/2 in, Shank Length 6 in, Head Length 1 5/16 in, Head Width 17/32 in, Head Height 1 5/16 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.