Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, SS, 5/8-11x2-1/2

  • Mfr # 46581

  • Zoro # G2862851


product price: $20.39
/ea
Sold in multiples of 2 for $40.78

Key Features

Type
Medium Strength
Material
Stainless Steel
Finish
Uncoated
Thread Size
5/8"-11
Size
5/8-11x2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46581
Zoro #
G2862851
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Size
5/8-11x2-1/2
Thread Length
2 in
Length Under Head
2 1/2 in
Slot Size (In.)
5/8"
Head Width
13/32 in
Head Height
1 1/8 in
Table Slot Size
5/8 in
Head Length
1 1/8 in
Shank Length
2 1/2 in
Screw Size
5/8"-11 x 2 1/2
Length under Head
2 1/2 in

Details

Item
T-Bolt
Type
Medium Strength
Material
Stainless Steel
Finish
Uncoated
Tensile Strength (PSI)
11,300
Thread Type
UNC
Rockwell Hardness
C27
Meets/Exceeds
Grade 5
Min. Tensile Strength
11,300
Finish - Machining
Bright (Uncoated)
Thread
Partially Threaded
Material Grade - Machining
304
Head Style
T-Shape
Material Grade
304

Description

T-Bolt, Bright (Uncoated), Thread Size 5/8 In.-11, Thread Length 2 in, Shank Length 2 1/2 in, Head Length 1 1/8 in, Head Width 13/32 in, Head Height 1 1/8 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.