Zoro Homepage

T-Bolt, Steel, 3/4-10x10

  • Mfr # 46608

  • Zoro # G0363072


product price: $20.75
/ea
Sold in multiples of 2 for $41.50

Key Features

Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Thread Size
3/4"-10
Size
3/4-10x10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46608
Zoro #
G0363072
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Size
3/4-10x10
Head Width
17/32 in
Head Height
1 5/16 in
Length Under Head
10 in
Thread Length
2 in
Slot Size (In.)
3/4"
Head Length
1 5/16 in
Shank Length
10 in
Table Slot Size
3/4 in
Screw Size
3/4"-10 x 10
Length under Head
10 in

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 In.-10, Thread Length 2 in, Shank Length 10 in, Head Length 1 5/16 in, Head Width 17/32 in, Head Height 1 5/16 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.