Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, Steel, 3/8-16x1-1/2

  • Mfr # 46201

  • Zoro # G2778605


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Thread Size
3/8"-16
Size
3/8-16x1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46201
Zoro #
G2778605
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Size
3/8-16x1-1/2
Length Under Head
1 1/2 in
Thread Length
1 in
Head Height
11/16 in
Slot Size (In.)
3/8"
Head Width
1/4 in
Table Slot Size
3/8 in
Shank Length
1 1/2 in
Head Length
11/16 in
Screw Size
3/8"-16 x 1 1/2
Length under Head
1 1/2 in

Details

Item
T-Bolt
Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Rockwell Hardness
C25-C34
Tensile Strength (PSI)
4650
Thread Type
UNC
Meets/Exceeds
Grade 5
Head Style
T-Shape
Material Grade - Machining
Medium Carbon
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Thread Fit
2A
Thread
Partially Threaded
Min. Tensile Strength
4,650
Material Grade
Medium Carbon

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 In.-16, Thread Length 1 in, Shank Length 1 1/2 in, Head Length 11/16 in, Head Width 1/4 in, Head Height 11/16 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.