Zoro Homepage

T-Bolt, Steel, 3/8-16x4

  • Mfr # 46206

  • Zoro # G7241806


product price: $12.45
/ea
Sold in multiples of 2 for $24.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46206
Zoro #
G7241806
UPC #
-
Country of Origin
United States

Description

T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 3/8-16, 3/8-16x4, Thread Type UNC, Length under Head 4 In., Thread Length 2 In., Head Height 1/4 In., Head Width 11/16 In., Slot Size (In.) 3/8 In., Tensile Strength (PSI) 4650, Rockwell Hardness C25-C34, Meets/Exceeds Grade 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.