Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, Steel, 5/8-11x3-1/2

  • Mfr # 46505

  • Zoro # G0816243


product price: $11.29
/ea
Sold in multiples of 2 for $22.58

Key Features

Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Thread Size
5/8"-11
Size
5/8-11x3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46505
Zoro #
G0816243
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Size
5/8-11x3-1/2
Head Width
13/32 in
Thread Length
2 in
Length Under Head
3 1/2 in
Head Height
1 1/8 in
Slot Size (In.)
5/8"
Head Length
1 1/8 in
Table Slot Size
5/8 in
Screw Size
5/8"-11 x 3 1/2
Shank Length
3 1/2 in
Length under Head
3 1/2 in

Details

Item
T-Bolt
Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Tensile Strength (PSI)
13,560
Meets/Exceeds
Grade 5
Thread Type
UNC
Rockwell Hardness
C25-C34
Material Grade - Machining
Medium Carbon
Material - Machining
High Speed Steel
Min. Tensile Strength
13,560
Thread Fit
2A
Head Style
T-Shape
Finish - Machining
Black Oxide
Thread
Partially Threaded
Material Grade
Medium Carbon

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 In.-11, Thread Length 2 in, Shank Length 3 1/2 in, Head Length 1 1/8 in, Head Width 13/32 in, Head Height 1 1/8 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.