Zoro Homepage

T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs

  • Mfr # 20608

  • Zoro # G2835104


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
38
For Use With
Table T-Slot Size of 11/16 in and Stud Size of 5/8"-11
Includes
(24) 5/8"-11 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Stud Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20608
Zoro #
G2835104
UPC #
-
Country of Origin
United States

Dimensions

Stud Thread Size
5/8"-11
T-Slot Size
11/16 in

Details

Item
Machine Clamping Kit
Number of Pieces
38
For Use With
Table T-Slot Size of 11/16 in and Stud Size of 5/8"-11
Includes
(24) 5/8"-11 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of Step Blocks
0
Number of Flange Nuts
4
Number of Coupling Nuts
4
Number of Step Clamps
0
Number of T-Slot Nuts
4

Description

Machine Clamping Kit, Number of Pieces 38, For Use With Table T-Slot Size of 11/16 in and Stud Size of 5/8 In.-11, Includes (24) 5/8 In.-11 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.