T-Nut and Stud Kit
- Mfr # 20604
- Zoro # G1718217
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
3/8"-16
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of Coupling Nuts
4
Number of Flange Nuts
4
Other Included Components
Wall-Mount Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20604
- Zoro #
- G1718217
- UPC #
- -
- Country of Origin
- United States
- Item
- Clamping Kit
- Includes Studs
- (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
- Number of Coupling Nuts
- 4
- Number of Flange Nuts
- 4
- Other Included Components
- Wall-Mount Holder
- Number of Pieces
- 38
- Number of Step Clamps
- 0
- Number of T-Slot Nuts
- 4
- Number of Step Blocks
- 0
Dimensions
- Stud Thread Size
- 3/8"-16
- T-Slot Size
- 9/16 in
Description
T-Nut and Stud Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.