T-Nut and Stud Kit
- Mfr # 20614
- Zoro # G1718269
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Dia./Thread Size
7/8"-9
Barrel Dia.
7/8-9
System of Measurement
Inch
Barrel Height
1"
Nut Style
T-Slot Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20614
- Zoro #
- G1718269
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Nut Style
- T-Slot Nut
- Number of Coupling Nuts
- 4
- Number of T-Slot Nuts
- 4
- Number of Flange Nuts
- 4
- Number of Step Blocks
- 0
- Number of Step Clamps
- 0
- Number of Pieces
- 38
- Other Included Components
- Wall-Mount Holder
- Item
- Clamping Kit
- Includes Studs
- (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Dimensions
- Dia./Thread Size
- 7/8"-9
- Barrel Dia.
- 7/8-9
- Barrel Height
- 1"
- Stud Thread Size
- 7/8"-9
- T-Slot Size
- 1 in
Description
T-Nut and Stud Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.