Zoro Homepage

T-Nut and Stud Kit, 5/8-11 in.

  • Mfr # 20610

  • Zoro # G8518237


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
38
For Use With
Clamps
Includes
(24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
T-Slots
3/4"
Size
5/8-11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20610
Zoro #
G8518237
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8-11"
Stud Thread Size
5/8"-11
T-Slot Size
13/16 in

Details

Item
Machine Clamping Kit
Number of Pieces
38
For Use With
Clamps
Includes
(24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
T-Slots
3/4"
Application
Clamping, Machining
Number of Coupling Nuts
4
Number of Flange Nuts
4
Number of Step Clamps
0
Number of Step Blocks
0
Number of T-Slot Nuts
4
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in

Description

Machine Clamping Kit, Number of Pieces 38, For Use With Clamps, Includes (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner, Application Clamping, Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.