Shop TE-CO
See all product information
Create Account
T-Nut and Stud Kit
- Mfr # 68202
- Zoro # G1710307
product price:Â
$
132.85
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Nut Style
T-Slot Nut
Dia./Thread Size
12mm
Barrel Height
12mm
Barrel Dia.
M10 x 1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68202
- Zoro #
- G1710307
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Nut Style
- T-Slot Nut
- Number of Step Clamps
- 0
- Includes Studs
- (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
- Number of Coupling Nuts
- 4
- Number of Step Blocks
- 0
- Number of T-Slot Nuts
- 4
- Number of Pieces
- 38
- Item
- Clamping Kit
- Number of Flange Nuts
- 4
- Other Included Components
- Wall-Mount Holder
Dimensions
- Dia./Thread Size
- 12mm
- Barrel Height
- 12mm
- Barrel Dia.
- M10 x 1.5
- T-Slot Size
- 12 mm
- Stud Thread Size
- M10x1.5
Description
T-Nut and Stud Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.