Shop TE-CO
See all product information
Create Account
T-Nut and Stud Kit
- Mfr # 68205
- Zoro # G1710663
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Nuts
4
Number of Coupling Nuts
4
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Stud Thread Size
M12x1.75
T-Slot Size
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68205
- Zoro #
- G1710663
- UPC #
- -
- Country of Origin
- United States
- Item
- Clamping Kit
- Number of Flange Nuts
- 4
- Number of Coupling Nuts
- 4
- Includes Studs
- (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
- Number of Step Clamps
- 0
- Number of T-Slot Nuts
- 4
- Number of Step Blocks
- 0
- Other Included Components
- Wall-Mount Holder
Dimensions
- Stud Thread Size
- M12x1.75
- T-Slot Size
- 16 mm
Description
T-Nut and Stud Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.