T-Nut, Black Oxide, 1/2-13, 9/16
Mfr # 41409
Zoro # G1858631
product price: $4.19
/eaKey Features
Type
Black Oxide
Thread Size (In.)
1/2-13
Table Slot Size
9/16 in
Base Size (In.)
1-1/8
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41409
Zoro #
G1858631
UPC #
-
Country of Origin
United States
Dimensions
Thread Size (In.)
1/2-13
Table Slot Size
9/16 in
Base Size (In.)
1-1/8
Overall Width
7/8 in
Overall Length
1 1/8 in
Thread Size
1/2"-13
Overall Height
5/8 in
Height of T
11/32 in
Base Height
11/32 in
Details
Item
T-Slot Nut
Type
Black Oxide
Material
Steel
Nut Finish
Black Oxide
Tapped Through
Tapped Through Hole Not Included
Nut Material
High Speed Steel
Thread Type
UNC
Nut Material Grade
Grade 2
Number of Pieces
100
Finish
Black Oxide
Material Grade
Grade 2
Description
T-Slot Nut, Thread Size 1/2 In.-13, High Speed Steel, Black Oxide, Overall Length 1 1/8 in, Height of T 11/32 in, Nut Material Grade Grade 2, Overall Height 5/8 in, Overall Width 7/8 in, Table Slot Size 9/16 in, Tapped Through Tapped Through Hole Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.