T-Nut, Black Oxide, 5/8-11, 13/16
Mfr # 41417
Zoro # G2713496
product price: $8.19
/eaKey Features
Type
Black Oxide
Thread Size (In.)
5/8-11
Table Slot Size
13/16 in
Base Size (In.)
1-1/2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41417
Zoro #
G2713496
UPC #
-
Country of Origin
United States
Dimensions
Thread Size (In.)
5/8-11
Table Slot Size
13/16 in
Base Size (In.)
1-1/2
Overall Height
1 in
Overall Length
1 1/2 in
Thread Size
5/8"-11
Overall Width
1 1/4 in
Height of T
9/16 in
Base Height
9/16 in
Details
Item
T-Slot Nut
Type
Black Oxide
Material
Steel
Nut Material Grade
Grade 2
Nut Finish
Black Oxide
Thread Type
UNC
Tapped Through
Tapped Through Hole Not Included
Nut Material
High Speed Steel
Finish
Black Oxide
Material Grade
Grade 2
Number of Pieces
100
Description
T-Slot Nut, Thread Size 5/8 In.-11, High Speed Steel, Black Oxide, Overall Length 1 1/2 in, Height of T 9/16 in, Nut Material Grade Grade 2, Overall Height 1 in, Overall Width 1 1/4 in, Table Slot Size 13/16 in, Tapped Through Tapped Through Hole Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.