T-Nut Tap Thru, M8X1.25"/10mm
Mfr # 61403T
Zoro # G1711250
product price: $5.95
/eaSold in multiples of 5 for $29.75
Key Features
Dia./Thread Size
6.00 mm
Fastener Finish
Black Oxide
Barrel Dia.
M8 x 1.25
Barrel Height
11mm
Nut Style
T-Slot Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61403T
Zoro #
G1711250
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
6.00 mm
Barrel Dia.
M8 x 1.25
Barrel Height
11mm
Details
Fastener Finish
Black Oxide
Nut Style
T-Slot Nut
Basic Material
1018 Steel
System of Measurement
Metric
Description
T-Nut Tap Thru,M8X1.25"/10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.