Zoro Homepage

T-Slot Nut, 1018, B/O, 1/4-20

  • Mfr # 41401

  • Zoro # G1568481


product price: $4.69
/ea

Key Features

Thread Size (In.)
1/4-20
Table Slot Size
5/16 in
Base Size (In.)
9/16
Material
Steel
Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41401
Zoro #
G1568481
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
1/4-20
Table Slot Size
5/16 in
Base Size (In.)
9/16
Overall Width
9/16 in
Thread Size
1/4"-20
Height of T
3/16 in
Overall Length
9/16 in
Overall Height
1/4 in
Base Height
3/16 in

Details

Item
T-Slot Nut
Material
Steel
Grade
2
Nut Material Grade
Grade 2
Tapped Through
Tapped Through Hole Not Included
Nut Finish
Black Oxide
Nut Material
High Speed Steel
Thread Type
UNC
Finish
Black Oxide
Number of Pieces
1
Material Grade
Grade 2

Description

T-Slot Nut, Thread Size 1/4 In.-20, High Speed Steel, Black Oxide, Overall Length 9/16 in, Height of T 3/16 in, Nut Material Grade Grade 2, Overall Height 1/4 in, Overall Width 9/16 in, Table Slot Size 5/16 in, Tapped Through Tapped Through Hole Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.