Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Nut, 1018, B/O, 3/4-10

  • Mfr # 41419

  • Zoro # G2293925


product price: $8.79
/ea

Key Features

Thread Size (In.)
3/4-10
Table Slot Size
7/8 in
Base Size (In.)
1-1/2
Material
Steel
Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41419
Zoro #
G2293925
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
3/4-10
Table Slot Size
7/8 in
Base Size (In.)
1-1/2
Overall Width
1 1/2 in
Overall Height
1 in
Thread Size
3/4"-10
Overall Length
1 1/2 in
Height of T
9/16 in
Base Height
9/32 in

Details

Item
T-Slot Nut
Material
Steel
Grade
2
Thread Type
UNC
Nut Finish
Black Oxide
Nut Material Grade
Grade 2
Tapped Through
Tapped Through Hole Not Included
Nut Material
High Speed Steel
Material Grade
Grade 2
Number of Pieces
100
Finish
Black Oxide

Description

T-Slot Nut, Thread Size 3/4 In.-10, High Speed Steel, Black Oxide, Overall Length 1 1/2 in, Height of T 9/16 in, Nut Material Grade Grade 2, Overall Height 1 in, Overall Width 1 1/2 in, Table Slot Size 7/8 in, Tapped Through Tapped Through Hole Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.