Zoro Homepage

T-Slot Nut, 1018 Steel, 1 in. Base

  • Mfr # 41410T

  • Zoro # G8518386


product price: $4.69
/ea

Key Features

Thread Size (In.)
1/2-13
Table Slot Size
5/8 in
Base Size (In.)
1
Material
Steel
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41410T
Zoro #
G8518386
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
1/2-13
Table Slot Size
5/8 in
Base Size (In.)
1
Thread Size
1/2"-13
Overall Height
5/8 in
Overall Length
1 1/8 in
Overall Width
1 in
Height of T
11/32 in
Base Height
11/32 in

Details

Item
T-Slot Nut
Material
Steel
Nut Finish
Black Oxide
Nut Material Grade
Grade 2
Thread Type
UNC
Tapped Through
Tapped Through Hole Included
Nut Material
High Speed Steel
Finish
Black Oxide
Number of Pieces
100
Material Grade
Grade 2

Description

T-Slot Nut, Thread Size 1/2 In.-13, High Speed Steel, Black Oxide, Overall Length 1 1/8 in, Height of T 11/32 in, Nut Material Grade Grade 2, Overall Height 5/8 in, Overall Width 1 in, Table Slot Size 5/8 in, Tapped Through Tapped Through Hole Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.