Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Nut, 1018 Steel, Base 1-1/4in

  • Mfr # 41413

  • Zoro # G8518404


product price: $7.29
/ea

Key Features

Thread Size (In.)
1/2-13
Table Slot Size
3/4 in
Base Size (In.)
1-1/4
Material
Steel
Height of T
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41413
Zoro #
G8518404
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
1/2-13
Table Slot Size
3/4 in
Base Size (In.)
1-1/4
Height of T
15/32 in
Overall Length
1 1/4 in
Overall Width
1 1/4 in
Thread Size
1/2"-13
Overall Height
3/4 in
Base Height
15/32 in

Details

Item
T-Slot Nut
Material
Steel
Nut Finish
Black Oxide
Tapped Through
Tapped Through Hole Not Included
Nut Material Grade
Grade 2
Nut Material
High Speed Steel
Thread Type
UNC
Finish
Black Oxide
Material Grade
Grade 2
Number of Pieces
100

Description

T-Slot Nut, Thread Size 1/2 In.-13, High Speed Steel, Black Oxide, Overall Length 1 1/4 in, Height of T 15/32 in, Nut Material Grade Grade 2, Overall Height 3/4 in, Overall Width 1 1/4 in, Table Slot Size 3/4 in, Tapped Through Tapped Through Hole Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.