T-Slot Nut, 1018 Steel, Base 1-3/4in
Mfr # 41421
Zoro # G8518422
product price: $14.49
/eaKey Features
Thread Size (In.)
3/4-10
Table Slot Size
1 in
Base Size (In.)
1-3/4
Material
Steel
Nut Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41421
Zoro #
G8518422
UPC #
-
Country of Origin
United States
Dimensions
Thread Size (In.)
3/4-10
Table Slot Size
1 in
Base Size (In.)
1-3/4
Overall Width
1 3/4 in
Thread Size
3/4"-10
Height of T
3/4 in
Overall Height
1 1/2 in
Overall Length
1 3/4 in
Base Height
3/4 in
Details
Item
T-Slot Nut
Material
Steel
Nut Material
High Speed Steel
Thread Type
UNC
Nut Finish
Black Oxide
Tapped Through
Tapped Through Hole Not Included
Nut Material Grade
Grade 2
Number of Pieces
100
Material Grade
Grade 2
Finish
Black Oxide
Description
T-Slot Nut, Thread Size 3/4 In.-10, High Speed Steel, Black Oxide, Overall Length 1 3/4 in, Height of T 3/4 in, Nut Material Grade Grade 2, Overall Height 1 1/2 in, Overall Width 1 3/4 in, Table Slot Size 1 in, Tapped Through Tapped Through Hole Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.