Zoro Homepage

T-Slot Nut, 1018 Steel, Base 11/16in

  • Mfr # 41404T

  • Zoro # G8518352


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Thread Size (In.)
3/8-16
Table Slot Size
7/16 in
Base Size (In.)
11/16
Material
Steel
Nut Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41404T
Zoro #
G8518352
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
3/8-16
Table Slot Size
7/16 in
Base Size (In.)
11/16
Overall Width
11/16 in
Thread Size
3/8"-16
Overall Length
7/8 in
Overall Height
1/2 in
Height of T
7/32 in
Base Height
7/32 in

Details

Item
T-Slot Nut
Material
Steel
Nut Material Grade
Grade 2
Thread Type
UNC
Nut Finish
Black Oxide
Nut Material
High Speed Steel
Tapped Through
Tapped Through Hole Included
Number of Pieces
100
Material Grade
Grade 2
Finish
Black Oxide

Description

T-Slot Nut, Thread Size 3/8 In.-16, High Speed Steel, Black Oxide, Overall Length 7/8 in, Height of T 7/32 in, Nut Material Grade Grade 2, Overall Height 1/2 in, Overall Width 11/16 in, Table Slot Size 7/16 in, Tapped Through Tapped Through Hole Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.