T-Slot Nut, 1018 Steel, Base 7/8in
Mfr # 41406T
Zoro # G8518361
product price: $4.79
/eaKey Features
Thread Size (In.)
3/8-16
Table Slot Size
9/16 in
Base Size (In.)
7/8
Material
Steel
Nut Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41406T
Zoro #
G8518361
UPC #
-
Country of Origin
United States
Dimensions
Thread Size (In.)
3/8-16
Table Slot Size
9/16 in
Base Size (In.)
7/8
Overall Length
1 1/8 in
Height of T
11/32 in
Overall Height
5/8 in
Overall Width
7/8 in
Thread Size
3/8"-16
Base Height
11/32 in
Details
Item
T-Slot Nut
Material
Steel
Nut Material
High Speed Steel
Nut Material Grade
Grade 2
Tapped Through
Tapped Through Hole Included
Thread Type
UNC
Nut Finish
Black Oxide
Finish
Black Oxide
Number of Pieces
100
Material Grade
Grade 2
Description
T-Slot Nut, Thread Size 3/8 In.-16, High Speed Steel, Black Oxide, Overall Length 1 1/8 in, Height of T 11/32 in, Nut Material Grade Grade 2, Overall Height 5/8 in, Overall Width 7/8 in, Table Slot Size 9/16 in, Tapped Through Tapped Through Hole Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.