T-Slot Nut
- Mfr # 41402T
- Zoro # G1717027
product price:Â
$
4.19
/ea
Sold in multiples of 5 for
$20.95
Key Features
Basic Material
1018 Steel
Barrel Dia.
1/4"-10
Fastener Finish
Black Oxide
System of Measurement
Inch
Barrel Height
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41402T
- Zoro #
- G1717027
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 1018 Steel
- Fastener Finish
- Black Oxide
- System of Measurement
- Inch
- Nut Style
- T-Slot Nut
- Shell Material
- Steel
- Finish
- Black Oxide
- Item
- T-Slot Nut
- Thread Type
- UNC
- Material Grade
- Grade 2
- Tapped Through
- Tapped Through Hole Included
- Material
- Steel
Dimensions
- Barrel Dia.
- 1/4"-10
- Barrel Height
- 3/8"
- Dia./Thread Size
- 7/32 in
- Overall Height
- 3/8 in
- Thread Size
- 1/4"-20
- Base Height
- 7/32 in
- Overall Length
- 9/16 in
- Table Slot Size
- 3/8 in
- Overall Width
- 9/16 in
- Length
- 9/16 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.