T-Slot Nut
- Mfr # 41417T
- Zoro # G1717200
product price:Â
$
9.25
/ea
Sold in multiples of 5 for
$46.25
Key Features
Nut Style
T-Slot Nut
Barrel Dia.
5/8"-11
Dia./Thread Size
9/16 in
System of Measurement
Inch
Fastener Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41417T
- Zoro #
- G1717200
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Nut
- Nut Style
- T-Slot Nut
- System of Measurement
- Inch
- Fastener Finish
- Black Oxide
- Basic Material
- 1018 Steel
- Tapped Through
- Tapped Through Hole Included
- Thread Type
- UNC
- Material Grade
- Grade 2
- Finish
- Black Oxide
- Shell Material
- Steel
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Barrel Dia.
- 5/8"-11
- Dia./Thread Size
- 9/16 in
- Barrel Height
- 1"
- Thread Size
- 5/8"-11
- Overall Length
- 1 1/2 in
- Overall Height
- 1 in
- Base Height
- 9/16 in
- Table Slot Size
- 13/16 in
- Overall Width
- 1 1/4 in
- Length
- 1 1/2 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.